308 cfm Ventilator 2.9 Galvanized Steel
LoSone Select® 308 cfm Ventilator 2.9 Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.9 Sones for Quiet performance, enough sound to know your fan is on
- Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
- 308 CFM, Whole home or Commercial Ventilation
- CUL and UL Listed
- Rugged galvanized steel housing design
- AMCA licensed for air and sound performance
- Quiet automatic backdraft dampers
- Duct horizontally, vertically or in-line with separate adapter
Specifications
- AMP:
- 2.6
- Application:
- Commercial, Conference Room, Restrooms
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 308 ft3/min
- CSA Certified:
- No
- Coating:
- Galvanized
- Collection:
- LoSone Select®
- Color Finish Name:
- White
- Communicating:
- Non-Communicating
- Control Type:
- Wall Control
- Depth:
- 14 in
- Dimmable:
- No
- Duct Size:
- 8 in
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Gauge (metal):
- 20 ga
- Green Seal Certified:
- No
- Handheld:
- No
- Hardware Included:
- Yes
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 14 in
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Max CFM:
- 319 cfm
- Origin:
- Domestic
- Portable:
- No
- Power Source:
- Electric
- Product Type:
- Ventilator
- RPM:
- 905
- Shape:
- Square
- Sones:
- 2.9
- Touch Screen -:
- No
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 120
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Round
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 212 W
- Weight:
- 18.7 lb
- Width:
- 14 in