DESCRIPTION

  • Cooktop lights

Broan Nutone 36 in. 120V Range Hood with Light

BQP136WW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.3
CEC Compliant
For Sale in CA
CFM
300
Color Finish
White
Color Finish Category
Whites
Depth
20-1/8 in
Height
6-3/4 in
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY