36 in. 120V Range Hood with Light in White
36 in. 120V Range Hood with Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/8 in
- Height:
- 6-3/4 in
- Installation Type:
- Under Cabinet
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in