DESCRIPTION

Broan Nutone 36 in. 160 cfm Convertible Under Cabinet Range Hood

BF403622

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
2.5
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
160
Color Finish
Bisque on Bisque
Color Finish Category
Neutrals
Depth
17-1/2 in
Fan Speeds
2
Height
6 in
Hood Vent Type
Under Cabinet
Sones
6.5
Vent Type
Ducted
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY