Broan Nutone 36 in. 160 cfm Under Cabinet Range Hood
B4136
Color Finish
SPECIFICATIONS
- AMP
- 2
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 17-1/2 in
- Height
- 6 in
- Hood Vent Type
- Under Cabinet
- UL Listed
- Yes
- Vent Type
- Recirculating
- Volts
- 120V
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday