36 in. Under Cabinet Range Hood in Biscuit
42000 Series 36 in. Under Cabinet Range Hood in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rocker-type fan and light switches
- Polymeric blade and light lens (accepts up to 75W bulb)
- Mitered sides and hemmed bottom for safety and good looks
- Dishwasher-safe aluminum grease filter
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- CFM:
- 190 ft3/min
- Collection:
- 42000 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 6 in
- Hood Vent Type:
- Under Cabinet
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Max CFM:
- 190 cfm
- Sones:
- 6
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in