DESCRIPTION

Broan Nutone Quiet Hood™ 36 in. 200 cfm Under Cabinet Range Hood

BQT236AA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
220
Collection
Quiet Hood™
Color Finish
Almond
Color Finish Category
Neutrals
Depth
17-1/2 in
Height
6 in
Sones
2.3
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY