DESCRIPTION

  • Aluminum micro-mesh filters are dishwasher-safe, allowing for easy cleaning and a fresh smelling kitchen
  • Choice of 3-1/4" x 10" rectangular or 7" round ducting ensures reliable discharge without repositioning the blower, both options included
  • Featuring 110 CFM at normal speed and 300 CFM at high speed, providing the power you need to clear smoke and odors at the touch of a 2 speed rocker switch
  • Four 35W halogen MR16, GU10 base lamps provide focused lighting over and around the cook top with 2-levels of brightness, bulbs not included
  • Optional non-ducted installation requires CleanSense™ BPPF charcoal filters, sold separately
  • Quiet at less than 0.8 sones at normal speed and only 5.0 sones at high speed, allowing you to clear out cooking smoke and unwanted smells without disturbing the peace in your kitchen
  • The easy to clean Evolution™ series of QP range hoods feature brilliant lighting and quiet operation with a contemporary style and sleek appearance

Broan Nutone Evolution™ 36 in. 300 cfm Under-Cabinet Range Hood

BQP136

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.3
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
300
Collection
Evolution™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-1/8 in
Energy Star Compliant
No
Fan Speeds
2
Filter Type
Aluminum Mesh
Height
6-3/4 in
Hood Vent Type
Under Cabinet
Sones
5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY