36 in. 440 cfm 2-Speed Under Cabinet Range Hood in Stainless Steel
36 in. 440 cfm 2-Speed Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 1.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 440 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-5/8 in
- Height:
- 9 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 7.0
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in