DESCRIPTION

  • Concealed variable speed control with last setting memory means the hood is set for the next time you cook your favorite dish
  • Heat Sentry™ is a smart feature that detects excessive heat and adjusts speed to high automatically to prolong product life
  • Mesh grease filters with antimicrobial protection are dishwasher safe

Broan Nutone 36 in. 440 cfm Under Cabinet Hood

BAP136SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
440
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-5/8 in
Height
9 in
Material
Stainless Steel
Sones
7
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY