DESCRIPTION

  • Cooktop lights

Broan Nutone Ballista 36 in. 450 CFM Internal Blower Hood

B6190

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
3.1
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
450
Collection
Ballista
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-1/4 in
Height
48 in
Hood Vent Type
Wall Mount
Sones
9.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY