DESCRIPTION

  • Cooktop lights

Broan Nutone Elite 36 in. 500 cfm Range Hood

BEI5936SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
3.55
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
500
Collection
Elite
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
35-3/8 in
Height
30-1/2 in
Sones
10.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
35-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY