DESCRIPTION

Broan Nutone Eclipse™ 36 in. 900 CFM Downdraft with Cover

B2836

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
6
CFM
900
Collection
Eclipse™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-3/4 in
Height
21-5/8 in
Hood Vent Type
Downdraft
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

Starting at
$509.35
EACH
  • QUANTITY