36 in. Back Splash in Black/Biscuit
36 in. Back Splash in Black/Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides easy cleanup of cooking splatter
- Durable finish
- Height: 24"
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Biscuit
- Height:
- 24 in
- Material:
- Aluminum
- Product Type:
- Backsplash
- Width:
- 36 in