36 in. Non-Duct Recirculation Kit for E60 and E64 Range Hoods
Deluxe 36 in. Non-Duct Recirculation Kit for E60 and E64 Range Hoods
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- ASTM:
- No
- Brand Model Compatibility:
- E60 and E64 Range Hoods
- Collection:
- Deluxe
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- GSA Approved:
- No
- Height:
- 2-1/4 in
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 8
- Type:
- Non-Duct Recirculation Kit
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in