DESCRIPTION

  • Cooktop lights

Broan Nutone 36 in. Under Cabinet Hood with Damper Range Hood

B4236D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
190
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
6.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY