DESCRIPTION

  • 300 CFM operation
  • 36"
  • Multi venting options
  • Slim designer style

Broan Nutone Allure II 36 in. Under-Cabinet Range Hood

BQS236BL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CFM
300
Collection
Allure II
Color Finish
Black
Color Finish Category
Blacks
Depth
20 in
Height
7-1/4 in
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY