DESCRIPTION

  • 3 way ducting
  • 36"
  • 4.5 sones (vertical discharge) HVI 2100 certified
  • Convertible versatility, installs as 3 1/4"×10" (vertical or horizontal), 7" round (vertical) or non-ducted
  • Infinitely adjustable, rotary speed control
  • Non-ducted filter sold separately
  • Patented air chamber design that reduces noise up to 40 percent over conventional hoods
  • Quiet hood
  • Up to 220 CFM

Broan Nutone Quiet Hood™ 36 in. Under Cabinet Range Hood

BQT236

Color Finish

 

SPECIFICATIONS

AMP
1.7
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
220
Collection
Quiet Hood™
Color Finish
Black
Color Finish Category
Blacks
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
4.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY