DESCRIPTION

  • 270 CFM
  • Cooktop lights
  • Dishwasher safe filter for easy cleaning
  • Dual 40W incandescent lamps included
  • Ducted/non-ducted telescopic flue accommodates ceiling heights from 8' to 9'
  • European design
  • Extension flue for higher ceilings also available
  • Includes non-ducted kit for indoor exhaust recirculation
  • Multispeed slide control and integrated dual light assembly

Broan Nutone RangeMaster® 36 in. Wall Mount Chimney Hood

BRM5036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.8
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
270
Collection
RangeMaster®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-5/8 in
Height
45 in
Sones
6.5
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY