DESCRIPTION

Broan Nutone 370 cfm Chimney Range Hood with Internal Blower in Stainless Steel

BRM533004

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
2.6
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
370
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-3/4 in
Duct Shape
Round
Energy Star Compliant
No
Fan Speeds
3
Filter Type
Aluminum Mesh
Height
47 in
Sones
7
UL Listed
Yes
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY