3/8 x 15-29/40 x 16-7/8 in. Aluminum Grease Filter for BCSD1 Series Range Hoods

You last purchased this on
 
Broan

3/8 x 15-29/40 x 16-7/8 in. Aluminum Grease Filter for BCSD1 Series Range Hoods

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

3/8 x 15-29/40 x 16-7/8 in. Aluminum Grease Filter for BCSD1 Series Range Hoods

  • Fast #
  • Part #BHPFA136
  • Item #7339780
  • Manufacturer Part #HPFA136
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Kitchen
Brand Model Compatibility:
BCSD1 Series Range Hoods
CARB OTC LEED Compliant:
No
Energy Star Compliant:
No
GSA Approved:
No
Height:
3/8 in
Length:
15-29/40 in
Material:
Aluminum
Product Type:
Grease Filter
UL Listed:
No
Width:
16-7/8 in