DESCRIPTION

  • All models are available in single packs or Project Paks
  • Centrifugal blower wheel
  • Designer styled white polymeric grille compliments virtually any décor
  • Efficient polymeric fan impeller
  • Mounting ears offer quick, sturdy installation
  • Plug-in, permanently lubricated motor
  • Polymeric duct connectors with tapered sleeves for easy, positive ducting
  • Shatter-resistant light diffusing lens

Broan Nutone 4.0 Scones/Fan/Incandescent Light

B680

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
100
Color Finish
White
Material
Brass
Sones
4.00
UL Listed
Yes
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY