DESCRIPTION

  • Beveled mirror
  • For medicine cabinet

Broan Nutone 4-1/2 in. Mirror with Light

NHO490

Width:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Height
4-1/2 in
IAPMO Listed
No
Length
2-1/4 in
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS