4-1/2 x 18-1/2 x 10 in. Round Duct
4-1/2 x 18-1/2 x 10 in. Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Coating:
- Galvanized
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Length:
- 18-1/2 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Width:
- 4-1/2 in