DESCRIPTION

  • Ceiling exhaust fan
  • The 60 CFM reduces moisture to help prevent mildew
  • White polymeric grille fits most bathroom decors

Broan Nutone 4.5 Sones Exhaust Fan

B673

CFM:

SPECIFICATIONS

AMP
1
CEC Compliant
For Sale in CA
CFM
60
Color Finish
White
Height
5-1/4 in
Material
Plastic
Material Type
Polymer
Sones
4.5
UL Listed
Yes
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$41.54
EACH
  • QUANTITY