DESCRIPTION

  • Four - 8 notes
  • Wood case

Broan Nutone 4 - 8-Note Clock Chime in Maple

NLA70MA

Color Finish

 

SPECIFICATIONS

Color Finish
Maple
Color Finish Category
Browns
Depth
4-3/4 in
Height
15-1/2 in
Volts
16V
Width
10-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$308.68
EACH
  • QUANTITY

DOCUMENTS