DESCRIPTION

Broan Nutone 4 Brass Tubes Beveled Mirror Chimes in Cherry

NLA501CY

Height:

SPECIFICATIONS

Color Finish
Cherry
Color Finish Category
Reds
Depth
4-7/8 in
Height
60-1/4 in
Volts
16V
Width
12-1/2 in

Starting at
$639.53
EACH
  • QUANTITY