• Cart

DESCRIPTION

  • 6.5 sones
  • Can be installed vertically or horizontally
  • Cooktop lights
  • Dishwasher-safe aluminum grease filter
  • Four-way convertible
  • Includes 3 1/4" x 10" damper/adapter and 7" round adapter

Broan Nutone 42 in. Convertible Range Hood

BF4042

Color Finish

 

SPECIFICATIONS

AMP
2.5
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
160
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
6.5
UL Listed
Yes
Vent Type
Convertible
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY