DESCRIPTION

  • Cooktop lights

Broan Nutone 42 in. Economy Hood Duct

B5242

Color Finish

 

SPECIFICATIONS

AMP
2
Bulb Type
Incandescent
CFM
100
Color Finish
White
Color Finish Category
Whites
Depth
17-33/100 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
8.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY