DESCRIPTION

Broan Nutone 48 in. 1100 cfm Outdoor Range Hood

BEPD6148SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
9
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
1100
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27 in
Height
18 in
Width
48 in

Starting at
Call for Pricing
  • QUANTITY