Liner for RMIP45 in Stainless Steel

You last purchased this on
 
Broan

Elite Liner for RMIP45 in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Elite Liner for RMIP45 in Stainless Steel

  • Fast #
  • Part #BRML4548S
  • Item #2175753
  • Manufacturer Part #RML4548S
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless Steel construction protects custom hood base and wipes clean easily
  • Designed to work with the Broan® Elite Pro-Insert, the liners feature a 3" adjustable nose to provide application flexibility, and a 4" depth for excellent capture
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
RMIP45
Collection:
Elite
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25-1/2 in
Height:
4 in
Indoor Outdoor:
Indoor
Material:
Stainless Steel
Product Type:
Hood Liner
Width:
48 in