DESCRIPTION

  • 3 speed blower
  • 900 CFM internal blower
  • Cooktop lights
  • Heat sentry
  • Stainless steel
  • Wall mounted hood

Broan Nutone Ballista 48 in. Range Hood

B6148

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
6.3
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
900
Collection
Ballista
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-1/4 in
Height
46 in
Hood Vent Type
Wall Mount
Sones
9.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY