49-1/4 in. Economy Ironing Center with Panel Door
49-1/4 in. Economy Ironing Center with Panel Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White panel door
Specifications
- Color Finish Name:
- White
- Depth:
- 4 in
- Height:
- 49-1/4 in
- Material:
- Steel
- Width:
- 14-1/4 in