DESCRIPTION

  • Cooktop lights

Broan Nutone 49 in. Range Hood with Blower

BE6448

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
5.5
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Height
10 in
Hood Vent Type
Under Cabinet
Sones
13.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY