DESCRIPTION

  • Available in 900 CFM so you can be assured of the power you need to fit your installation
  • Exterior-mount provides the quietest operation
  • Use with 10" round duct

Broan Nutone 5.7 A Exterior Blower

B332H

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
5.7
CEC Compliant
For Sale in CA
CFM
900
Diameter
10 in
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$584.94
EACH
  • QUANTITY