DESCRIPTION

  • Compact housing fits easily between ceiling joists or wall studs
  • Covered by U.S. and foreign patents
  • Double strength steel mounting flanges with keyhole slots for fast installation
  • Durable Broan-designed blower wheel
  • Torsion spring grille mounting

Broan Nutone 50 CFM Bathroom Exhaust Fan

B670

CFM:

50

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Height
3-5/8 in
Length
7-1/4 in
Material
Plastic
Material Type
Polymer
Sones
3.5
UL Listed
Yes
Volts
120V
Width
7-1/2 in

$45.52
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment