50 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

50 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #N763F
  • Item #7007752
  • Manufacturer Part #763F
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2.5 Sones for Quiet performance, enough sound to know your fan is on.
  • Up to 100-watt incandescent A19 bulb (not included) provides ample lighting so you can complete your tasks
  • 50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • Translucent white polymeric lens is surrounded by an engineered white resin grille which blends nicely with your ceiling and any decor (12" x 10-3/4")
  • UL Listed for use over tub or shower with a GFCI circuit; that means you can optimize ventilation effectiveness by locating your fan exactly where you need it the most
  • Powerful enough for rooms up to 45 sq. ft.
  • Paintable white grilles blends in with any décor
  • 4" duct connector for installation flexibility
  • For use with NuTone® 763H fan Housing Packs to complete the installation
  • Requires Certification

Specifications

AMP:
1.6
Application:
Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
763H Fan Housing Pack
CEC Compliant:
For Sale in CA
CFM:
50 ft3/min
CSA Certified:
No
Color Finish Name:
White
Control Type:
Wall Control
Depth:
12 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-5/8 in
Installation Type:
Ceiling Mount
Length:
12 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Plastic
Material Type:
Polymeric
Maximum Airflow:
50
Number of Lights:
1
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
Shape:
Rectangular
Sones:
2.5
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
100 W
Width:
10-3/4 in