50 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #678
50 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.5 Sones for Quiet performance, enough sound to know your fan is on.
- Up to 100-watt incandescent A19 bulb (not included) provides ample lighting so you can complete your tasks
- 50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- Powerful enough for rooms up to 45 sq. ft.
- UL Listed for use over tub or shower with a GFCI circuit
- Type IC listed for use with thermal insulation
- Fan and light may be wired independently or together, providing you the choice of fan, light, or both
- Compact housing for versatile installation
- Alternative Nutone 763N
- Translucent white polymeric lens is surrounded by an engineered white resin grille which blends nicely with your ceiling and any decor
Specifications
- AMP:
- 1.6
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- CSA Certified:
- No
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 12 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymeric
- Maximum Airflow:
- 50
- Number of Lights:
- 1
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 2.5
- Type:
- N763
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Weight:
- 6 lb
- Width:
- 10-3/4 in