50 in. Built-In Ironing Center
50 in. Built-In Ironing Center
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three height settings make it easy to adjust the board height for optimum ironing comfort
- Non-stick ironing board cover fits snuggly over the board and secures with a drawstring
- Ventilated metal board is resistant to moisture and cools quickly
- Built-in light provides functional lighting behind a shielded cover - (40W bulb recommended, but not included)
- Timer gives the user the ability to choose when power is supplied
- Pilot light - Shows when power is on
- Board swivels a full 180°
- Hot iron storage shelf and an additional storage shelf provide the ability to store spray bottles, starch, other items in cabinet
- Deluxe ironing centers are sold without doors allowing you to choose a custom door
- Safety switch/auto shutoff so that the electric supply is turned off when door is closed
Specifications
- AMP:
- 15
- Depth:
- 4 in
- Height:
- 50 in
- Installation Type:
- Recessed Mount
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 14-1/4 in