DESCRIPTION

  • Control features delay-off and filter clean reminder
  • Designed to work with Broan® automatic make-up air dampers
  • Heat Sentry™ detects excessive heat and adjusts blower speed automatically
  • Quick-release aluminum filters
  • Telescopic flue accommodates ceilings heights 8' to 9'; custom length upon demand

Broan Nutone 500 CFM Range Hood Stainless Steel

BEW58SS

Length:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
500
Length
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$767.82
EACH
  • QUANTITY