DESCRIPTION

  • 3.5 sones
  • 4" ducting
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires two 250W BR40 infrared lamp
  • Type ic
  • UL listed

Broan Nutone Model 9422P Electric Double Bulb Heater Lamp

N9422P

BTU:

SPECIFICATIONS

AMP
4.3
BTU
1706
Collection
Model 9422P
Color Finish
White
Depth
10-1/4 in
ETL Listed
No
Height
6 in
MBH
1.706
Power Source
Electric
Volts
120V
Watts
505
Width
15-5/8 in

Starting at
Call for Pricing
  • QUANTITY