DESCRIPTION

  • 3.5 sones
  • 4" ducting
  • 70 CFM
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires two 250W BR40 infrared lamp
  • Type ic
  • UL listed

Broan Nutone Model 9427P Double Bulb Electric Heater Lamp with Fan

N9427P

Watts:

SPECIFICATIONS

AMP
4.5
CEC Compliant
For Sale in CA
Collection
Model 9427P
Color Finish
White
Depth
10-1/4 in
ETL Listed
No
Height
6-3/8 in
Max CFM
70
Power Source
Electric
Volts
120V
Watts
545
Width
15-5/8 in

Starting at
Call for Pricing
  • QUANTITY