60 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

60 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

60 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #N689
  • Item #53866
  • Manufacturer Part #689
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact housing fits easily between ceiling joists or wall studs
  • Brass construction
  • Torsion spring grille mounting
  • Requires Certification

Specifications

AMP:
1.5
CEC Compliant:
For Sale in CA
CFM:
60 ft3/min
Coating:
Galvanized
Color Finish Name:
White
Energy Star Compliant:
No
Height:
4 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
9-1/4 in
Material:
Steel, Plastic
Material Type:
Polymeric
Sones:
5.5
Volts:
120V
Width:
9 in