DESCRIPTION

  • 600 CFM
  • Cooktop lights
  • Stainless steel
  • Two-level dual 50W halogen lighting
  • Under-cabinet design
  • Width: 36"

Broan Nutone Elite 600 cfm Pro Hood Shell in Stainless Steel

BE6436SS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
5
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Collection
Elite
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Height
10 in
Hood Vent Type
Under Cabinet
Sones
1.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$906.67
EACH
  • QUANTITY