DESCRIPTION

Broan Nutone 600 cfm Under-Cabinet Mount Range Hood in Black

BE661BL

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
2.4
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Black
Color Finish Category
Blacks
Depth
21-1/2 in
Duct Shape
Rectangular
Energy Star Compliant
No
Height
5-1/8 in
Hood Vent Type
Under Cabinet
Sones
2.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY