DESCRIPTION

  • 120V, 20A; 240V, 10A
  • 15 minute time control
  • Fits single gang box

Broan Nutone 61W 15 min. Time Control

B61W

Volts:

SPECIFICATIONS

AMP
20
Color Finish
White
Volts
120/240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$42.24
EACH
  • QUANTITY