7-5/8 x 3-1/4 x 10 in. Short Eave Elbow
7-5/8 x 3-1/4 x 10 in. Short Eave Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- Height:
- 7-5/8 in
- Length:
- 10 in
- Material:
- Steel
- Type:
- Short Eave Elbow
- UL Listed:
- No
- Width:
- 7-5/8 in