14-4/25 x 2-13/25 x 12-3/5 in. Non-Duct Kit
14-4/25 x 2-13/25 x 12-3/5 in. Non-Duct Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes charcoal filter, soffit grille, 90° stack boot, and 6" – 7" round transition
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- PM390
- CARB OTC LEED Compliant:
- No
- Depth:
- 2-13/25 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 12-3/5 in
- Product Type:
- Non-Duct Kit
- UL Listed:
- No
- Width:
- 14-4/25 in