70 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

70 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #N695
  • Item #319392
  • Manufacturer Part #695
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 6.0 Audible Sones for privacy while using your bathroom
  • 3 in. duct connector with damper
  • 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • UL listed for use over tub or shower with a GFCI branch circuit
  • Compact housing for versatile installation
  • UL listed and HVI-2100 certified for safety
  • Not for use in kitchens
  • Plug-in motor for easy installation
  • Brighter white grilles blend in to match most common ceiling paint
  • Powerful enough for rooms up to 65 sq. ft.
  • Requires Certification

Specifications

AMP:
1.2
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
CSA Certified:
No
Color Finish Name:
White
Control Type:
Wall Control
Depth:
9-1/8 in
Dimmable:
No
Duct Size:
3 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-1/5 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
9-1/8 in
Material:
Plastic
Material Type:
Polymeric
Maximum Airflow:
70
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
Shape:
Rectangular
Sones:
6
Type:
N695
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
115V
Weight:
3.6 lb
Width:
8-3/4 in