70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulb type BR30-Shaped, 2700k, 9.5 W, GU24-based
- Minimum construction space required 2 in x 8 in
- Housing dimensions 8-1/4 in x 12-3/4 in x 6-7/8 in
- Grille finish 4 in
- Duct Size 4 in
- Room Size 65 Sq Ft
Specifications
- AMP:
- 0.55
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Coating:
- Galvanized
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 6-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Material:
- Steel
- Material Type:
- Polymeric
- Sones:
- 1.5
- Type:
- N744LEDNT
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 12-3/4 in